false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KR11UH1 P-BTN 600VAC 10A30MM T-K

Mfr Number: 9001KR11UH1
Product Code: SCH9001KR11UH1

Product Description
My Price
$153.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
30.5MM Pushbuttons Pilot Lights & Illum Operators
30.5MM Pushbuttons Pilot Lights & Illum Operators
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Type GUARDED, ROUND
Additional Information TERMINAL TYPE SCREW CLAMP CONTACT MATERIAL SILVER ALLOY
Approval UL 508, CSA C22.2, CE
Size 30 MM
Operation Type MAINTAINED
Enclosure NEMA 1/2/3/3R/4/6/12/13, IP66
Contact Rating 600 VAC/VDC 10 AMPERE
Contact Configuration 1NO-1NC
Bezel Material CHROMIUM PLATED METAL
Pkg Volume 35.72
Pkg Height 2
Pkg Width 3.8
Catalog Number 9001KR11UH1
Mfr UNSPSC 39122216
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name NON ILLUMINATED MULTI FUNCTION PUSHBUTTON
Pkg Weight .68
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Pkg Length 4.7
Cap/Lens Color UNIVERSAL (BLACK, RED, GREEN)

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection