false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

QOB225PL CIR BRKR 120/240V 25A 2POLE BOL

Mfr Number: QOB225PL
Product Code: SCHQOB225PL

Product Description
My Price
$237.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
16MM Pushbuttons, Pilot Lights & Illum Operators
16MM Pushbuttons, Pilot Lights & Illum Operators
Feature Feature details
Mfrcode SQD
Mounting BOLT ON
Approval UL
Size 1.5 INCH W X 2.91 INCH D X 4.55 INCH H
Application HACR
Voltage Rating 120/240 VAC AT 50/60 HZ (UL/CSA)
Wire Size 12 TO 2 AWG (ALUMINUM), 14 TO 2 AWG (COPPER)
Current Rating 25 AMPERE
Terminal Type BOX LUG
Used On POWERLINK[T] LIGHTING, CONTROL SYSTEM, NQOD PANELBOARD
Interrupting Rating 10 KILOAMPERE
Poles 2
Additional Information WIRE LENGTH 18 INCH
Type THERMAL MAGNETIC
Pkg Height 4
Catalog Number QOB225PL
Mfr UNSPSC 39121603
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PANELBOARD CIRCUIT BREAKER
Pkg Weight .82
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg Length 5.5
Pkg UOM EA
Pkg Width 2.3
Construction Feature COMMON TRIP

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection