false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8940WC3S2V06Y61 PUMP PANEL 480VAC 27AMP

Mfr Number: 8940WC3S2V06Y61
Product Code: SCH8940WC3S2V06Y61

Product Description
My Price
$2,863.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Size 19 INCH W X 9.39 INCH D X 38.5 INCH H
Enclosure NEMA 3R
Power Rating 7 1/2, 10 HP
NEMA Size 1
Coil Voltage 440 V AT 50 HZ, 480 V AT 60 HZ
Number of Phases 3
Overloads AMBIENT TEMPERATURE COMPENSATED
Disconnect Type FUSIBLE
Motor/Line Voltage 480 VAC AT 50/60 HZ
Approval UL
Type FULL VOLTAGE
Additional Information APPLICATION OIL FIELD WITH HAND-OFF-AUTO SELECTOR SWITCH, STANDARD TRIP MELTING ALLOY OVERLOAD RELAY
Catalog Number 8940WC3S2V06Y61
Mfr UNSPSC 39121521
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PUMP PANEL
Pkg Weight UOM LB
Pkg Type PK
Pkg Weight 92
Pkg Qty 1
Pkg UOM EA
Disconnect Rating 30 AMPERE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection