false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8940SSE4050V81F4T WELL GUARD PUMP PANEL

Mfr Number: 8940SSE4050V81F4T
Product Code: SCH8940SSE4050V81F4T

Product Description
My Price
$6,773.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Motor/Line Voltage 480 VAC AT 50/60 HZ
Disconnect Type FUSIBLE
Overloads CLASS 10 AMBIENT TEMPERATURE COMPENSATED
Number of Phases 3
Coil Voltage 120 VAC AT 60 HZ
Power Rating 40, 50 HP
Enclosure NEMA 3R
Size 19.15 INCH W X 10.37 INCH D X 49 INCH H
Approval UL
Additional Information APPLICATION SUBMERSIBLE PUMP WITH START PUSH BUTTON, HAND-OFF-AUTO SELECTOR SWITCH, TYPE S CONTACTOR CONTROL TRANSFORMER RATING 50 VA 480/120 VAC AT 60 HZ WITH FUSED PRIMARY
Type FULL VOLTAGE
Pkg Weight UOM LB
Pkg Weight 122
Product Name PUMP PANEL
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121521
Catalog Number 8940SSE4050V81F4T
Disconnect Rating 100 AMPERE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection