false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8940SSE4050L9 PUMP PANEL 480VAC 90AMP NE

Mfr Number: 8940SSE4050L9
Product Code: SCH8940SSE4050L9

Product Description
My Price
$5,693.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Type FULL VOLTAGE
Additional Information APPLICATION SUBMERSIBLE PUMP WITH START PUSH BUTTON, HAND-OFF-AUTO SELECTOR SWITCH, TYPE S CONTACTOR, SHORT PANEL
Approval UL
Size 19.15 INCH W X 10.37 INCH D X 49 INCH H
Enclosure NEMA 3R
Power Rating 40, 50 HP
Coil Voltage 440 V AT 50 HZ, 480 V AT 60 HZ
Overloads CLASS 10 AMBIENT TEMPERATURE COMPENSATED
Number of Phases 3
Disconnect Type FUSIBLE
Motor/Line Voltage 480 VAC AT 50/60 HZ
Pkg Volume UOM IN
Pkg Volume 14476.8
Pkg Height 12.8
Catalog Number 8940SSE4050L9
Mfr UNSPSC 39121521
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PUMP PANEL
Pkg Weight 140
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 39
Pkg Width 29
Disconnect Rating 100 AMPERE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection