false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8738SBG13V02S REVERSING COMBO STARTER 60

Mfr Number: 8738SBG13V02S
Product Code: SCH8738SBG13V02S

Product Description
My Price
$2,485.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Size NEMA 0
Enclosure Type NEMA 1
Construction Standard NEMA
Phase 3
Coil Voltage 110 V AT 50 HZ, 120 V AT 60 HZ
Overloads MELTING ALLOY
Disconnect FUSIBLE
Disconnect Amps 30 AMPERE
Power Rating/Voltage 5 HP AT 480/600 VAC
Additional Information APPROVAL UL NUMBER OF POLE 3 WITH CLASS H FUSE CLIP INCLUDES SEPARATE CONTROL CIRCUIT
Type FULL VOLTAGE, REVERSING
Catalog Number 8738SBG13V02S
Mfr UNSPSC 39121521
Product Name COMBINATION STARTER
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight UOM LB
Pkg Weight 55
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Line Voltage 480/600 VAC AT 50/60 HZ

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection