false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8736SCA3V02 REVERSING STARTER 240VAC 27A

Mfr Number: 8736SCA3V02
Product Code: SCH8736SCA3V02

Product Description
My Price
$1,753.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Overloads MELTING ALLOY THERMAL OVERLOAD RELAY
Phase 1
Coil Voltage 110 V AT 50 HZ, 120 V AT 60 HZ
Construction Standard NEMA
Enclosure Type NEMA 3R/12
Additional Information NUMBER OF POLE 3
Current Rating 27 AMPERE
Size NEMA 1
Type FULL VOLTAGE, REVERSING
Pkg Weight UOM LB
Pkg Weight 17.84
Product Name MAGNETIC STARTER
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121521
Catalog Number 8736SCA3V02
Power Rating/Voltage 2 HP AT 115 VAC 50/60 HZ, 3 HP AT 230 VAC 50/60 HZ

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection