false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8539SBG1V08 COMBO STARTER 600VAC 18A NEM

Mfr Number: 8539SBG1V08
Product Code: SCH8539SBG1V08

Product Description
My Price
$1,583.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Catalog Number 8539SBG1V08
Size NEMA 0
Construction Standard NEMA
Coil Voltage 208 V AT 60 HZ
Enclosure Type NEMA 1
Overloads MELTING ALLOY
Phase 3
Disconnect THERMAL MAGNETIC CIRCUIT BREAKER
Disconnect Amps 15 AMPERE
Line Voltage 208/240 VAC AT 50/60 HZ
Additional Information APPROVAL UL NUMBER OF POLE 3
Type FULL VOLTAGE, NON REVERSING
Mfr UNSPSC 39121521
Mfrcode SQD
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight 40
Product Name COMBINATION STARTER
Pkg Weight UOM LB
Pkg Qty 1
Pkg UOM EA
Pkg Type PK
Power Rating/Voltage 2 HP AT 208/240 VAC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection