false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8538SBG11V02CS COMBO STARTER 600VAC 18A

Mfr Number: 8538SBG11V02CS
Product Code: SCH8538SBG11V02CS

Product Description
My Price
$1,705.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Type FULL VOLTAGE, NON REVERSING
Size NEMA 0
Additional Information APPROVAL UL NUMBER OF POLE 3 INCLUDES HAND-OFF-AUTO SELECTOR SWITCH IN ENCLOSURE COVER, SEPARATE CONTROL CIRCUIT
Enclosure Type NEMA 1
Coil Voltage 110 V AT 50 HZ, 120 V AT 60 HZ
Phase 3
Overloads MELTING ALLOY
Construction Standard NEMA
Disconnect NON FUSIBLE
Power Rating/Voltage 3 HP AT 208/240 VAC, 5 HP AT 480/600 VAC
Pkg Volume 3118.5
Pkg Height 11
Catalog Number 8538SBG11V02CS
Mfr UNSPSC 39121521
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name COMBINATION STARTER
Pkg Weight 30.44
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 27
Pkg Width 10.5
Line Voltage 208/240/480/600 VAC AT 50/60 HZ

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection