false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8538SBA23V81F4T COMBO STARTER 600VAC 18A

Mfr Number: 8538SBA23V81F4T
Product Code: SCH8538SBA23V81F4T

Product Description
My Price
$2,295.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Modular Protection System
Modular Protection System
Feature Feature details
Mfrcode SQD
Type FULL VOLTAGE, NON REVERSING
Additional Information APPROVAL UL NUMBER OF POLE 3 WITH CLASS H FUSE CLIP, EXTERNAL RESET CONTROL TRANSFORMER RATING 480/120 V 60 HZ WITH (2) PRIMARY FUSE
Size NEMA 0
Enclosure Type NEMA 12
Coil Voltage 120 V AT 60 HZ
Construction Standard NEMA
Phase 3
Disconnect FUSIBLE
Overloads MELTING ALLOY
Disconnect Amps 30 AMPERE
Line Voltage 480/600 VAC AT 50/60 HZ
Pkg Volume UOM IN
Pkg Volume 2932.65
Pkg Height 10.5
Catalog Number 8538SBA23V81F4T
Mfr UNSPSC 39121521
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name COMBINATION STARTER
Pkg Weight 45
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Pkg Length 26.6
Pkg Width 10.5
Power Rating/Voltage 5 HP AT 480/600 VAC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection