false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9007C66B1S22 LIMIT SWITCH

Mfr Number: 9007C66B1S22
Product Code: SCH9007C66B1S22

Product Description
My Price
$287.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
IEC Eco & Compact Starters
IEC Eco & Compact Starters
Feature Feature details
Mfrcode SQD
Additional Information FEATURES OILTIGHT, WATER TIGHT
Approval UL, CSA, CE
Operation Type COUNTER CLOCKWISE, SPRING RETURN
Operating Temperature -20 TO 185 DEG F
Enclosure NEMA 1/2/4/6/6P/12/13, IP65, IP66, IP67
Body Material DIECAST ZINC ALLOY
Contact Rating 600 VAC 10 AMPERE, 600 VDC 1 AMPERE
Contact Configuration DPDT-2NO-2NC
Connection Type 1/2 INCH NPT CONDUIT
Operating Force 4 LB-INCH
Total Travel 90 DEG
Pretravel 10 DEG (STAGE 1), 2 1/2 DEG (STAGE 2)
Differential Travel 4 DEG
Type HEAVY DUTY, PLUG IN
Pkg Volume 19.737
Catalog Number 9007C66B1S22
Mfr UNSPSC 39121509
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name LIMIT SWITCH
Pkg Weight 1.25
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 4.3
Pkg Height 1.7
Pkg Width 2.7
Pkg Volume UOM IN
Actuator/Head Type ROTARY LEVER

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection