false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

2510KG6B MANUAL SWITCH 600VAC K +OPTIONS

Mfr Number: 2510KG6B
Product Code: SCH2510KG6B

Product Description
My Price
$257.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
IEC Eco & Compact Starters
IEC Eco & Compact Starters
Feature Feature details
Mfrcode SQD
Size 2.44 INCH W X 2.75 INCH D X 4.25 INCH H
Voltage Rating 600 VAC, 230 VDC
Current Rating 30 AMPERE
Approval UL, CSA
Operation Type THREE POLE
Enclosure NEMA 1
HP at 120 V 2 HP
HP at 240 V 7 1/2 HP
HP at 480 V 15 HP
Additional Information DC POWER RATING 1 HP AT 90 VDC, 2 HP AT 115 VDC, 1 1/2 HP AT 230 VDC WITH 208 TO 277 VAC PILOT LIGHT
Type 3 PHASE
Material SHEET STEEL ENCLOSURE, THERMOPLASTIC COVER
Catalog Number 2510KG6B
Mfr UNSPSC 39121507
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name NON REVERSING SWITCH
Pkg Weight .8
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
HP at 600 V 20 HP

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection