Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$54.40 / EAContact your local branch to check product availability.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
NEMA Definite Purpose Contactors & Acc | |
Pkg Volume | 34.658 |
---|---|
Power Rating/Voltage | 2 HP AT 115 VAC 1 PHASE, 5 HP AT 230 VAC 1 PHASE, 10 HP AT 230 VAC 3 PHASE, 15/20 HP AT 460/575 VAC 3 PHASE |
Auxiliary Contact | 3NO |
Resistive Ampere | 40 AMPERE |
Construction Standard | NEMA |
Coil Voltage | 24 VAC AT 50/60 HZ |
Number Of Poles | 3 |
Enclosure | OPEN |
Approval | UL, CSA, CE |
Current Rating | 30 AMPERE |
Additional Information | INCLUDES BINDING HEAD SCREW TERMINAL WITH QUICK CONNECT LOCKED ROTOR RATING 180 AMPERE AT 230 VAC, 150 AMPERE AT 460 VAC, 120 AMPERE AT 575 VAC |
Type | NON REVERSING |
Pkg Volume UOM | IN |
Mfrcode | SQD |
---|---|
Pkg Height | 7.2 |
Pkg Width | 5.7 |
Pkg Length | 8.6 |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 1.07 |
Product Name | DEFINITE PURPOSE CONTACTOR |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121529 |
Catalog Number | 8910DPA33V14 |
SCHNEIDER
9999D01 AUXILIARY CONTACT FOR CONTACTORS
Product code: SCH9999D01
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
9999D10 AUXILIARY CONTACT FOR CONTACTORS
Product code: SCH9999D10
Min: 1 EA
Cannot Order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.