We will be performing scheduled maintenance on our Website on Friday night, March 24th 2023 until Sunday March 26th. During this time, our website will be unavailable. We appreciate your patience while we complete this important update and apologize for any inconvenience you experience.
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$1,223.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
NEMA Contactors | |
Csa / Ul Approved | CSA/UL APPROVED |
---|---|
Depth | 4-7/32 In. DEEP |
Construction Standard | NEMA |
Coil Voltage | 110 VAC AT 50 HZ, 120 VAC AT 60 HZ |
Phase | 3 PHASE |
Line Voltage | 600VAC |
Starter Size | SIZE 0 |
Description | FULL VOLTAGE CONTACTOR |
Mfr Part # | 8502SBO2V02S |
Brand Name | SQUARE D |
Manufacture | SCHNEIDER |
Brand Series | 8502 SERIES |
Number Of Poles | 3 |
Unit of Measure | EACH |
Unit Qty. | 1 |
Height | 4-11/32 In. HIGH |
HP / Volts | 5 HP @ 600VAC |
Multiple Order Qty. | 3.25 Lbs. / EACH |
NEMA / IP | OPEN |
NEMA / Iec Rated | NEMA RATED |
Coil Volts | 120VAC COIL |
Cycle | 50/60 Hz. |
Weight/Per | 3.25 Lbs./EACH |
Power Rating/Voltage | 3 HP AT 200/230 VAC 50/60 HZ, 5 HP AT 460/575 VAC 50/60 HZ 3 PHASE 2.2 KW AT 200/230 VAC 50/60 HZ, 3.7 KW AT 460/575 VAC 50/60 HZ 3 PHASE |
Pkg Height | 4.5 |
---|---|
Mfrcode | SQD |
Mfr UNSPSC | 39121529 |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Product Name | MAGNETIC CONTACTOR |
Pkg Weight | 3.2 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 1 |
Pkg UOM | EA |
Pkg Length | 8 |
Pkg Width | 5.9 |
Catalog Number | 8502SBO2V02S |
Pkg Volume | 212.4 |
Pkg Volume UOM | IN |
Type | FULL VOLTAGE, NON REVERSING |
Material | WIRED for SEPARATE CONTROL |
Additional Information | CONNECTION TYPE SCREW CLAMP WITH SEPARATE CONTROL CIRCUIT |
Mounting | SURFACE |
Approval | UL, CSA, CE |
Width | 3-7/32 In. WIDE |
Size | NEMA 0 |
Current Rating | 18 AMPERE |
Enclosure | OPEN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.