false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8903LF20V02 LIGHTING CONTACTOR 600VAC 30

Mfr Number: 8903LF20V02
Product Code: SCH8903LF20V02

Product Description
My Price
$779.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
NEMA AC Combination Contactors
NEMA AC Combination Contactors
Feature Feature details
Mfrcode SQD
Approval UL, CSA
Voltage Rating 600 VAC
Current Rating 30 AMPERE
Enclosure NEMA 1
Number of Poles 2
Construction Standard NEMA
Coil Voltage 110 VAC AT 50 HZ, 120 VAC AT 60 HZ
Resistive Ampere 30 AMPERE (FLUORESCENT LIGHTING), 20 AMPERE (TUNGSTEN LIGHTING)
Additional Information CONTACT TYPE DOUBLE BREAK SILVER CADMIUM OXIDE ENCLOSURE SIZE 8.94 INCH W X 5.44 INCH D X 15.19 INCH H ENCLOSURE MATERIAL PAINTED SHEET STEEL ENCLOSURE MOUNTING TYPE FLUSH ELECTRICAL CONNECTION TYPE SCREW CLAMP TERMINAL
Pkg UOM EA
Type ELECTRICALLY HELD
Mfr UNSPSC 39121529
Catalog Number 8903LF20V02
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name MULTIPOLE LIGHTING CONTACTOR
Pkg Weight 39.42
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Auxiliary Contact 2NO

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection