false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

QO2L70RB LOADCENTER 2CCT 70A 1 PHASE 3R

Mfr Number: QO2L70RB
Product Code: SCHQO2L70RB

Product Description
My Price
$79.95 EA

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
IEC Contactors
IEC Contactors
Feature Feature details
Mfrcode SQD
Current Rating 70 AMPERE
Enclosure Type NEMA 3R, RAIN PROOF
Circuit Configuration 1 PHASE 3 WIRE
Bus Material COPPER
Cover Type SURFACE
Max Number of Circuits 2
Max Number of Spaces 2
Main Wire Size 12 TO 6 AWG (ALUMINUM), 14 TO 6 AWG (COPPER)
Breaker Mounting BOLT ON
Feed Location TOP
Enclosure Size Designation 1R
Maximum Number of Spaces 2
Interrupting Rating 10 KILOAMPERE
Voltage Rating 120/240 VAC
Catalog Number QO2L70RB
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121101
Product Name LOADCENTER
Pkg Weight 5.16
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Approval UL
Type MAIN LUG
Size 4.88 INCH W X 4 INCH D X 9.38 INCH H
Maximum Number of Circuits 2

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection