$293.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
IEC Contactors | |
Pkg Height | 5.8 |
---|---|
Power Rating/Voltage | 1 HP AT 115 VAC, 3 HP AT 230 VAC 1 PHASE 5 HP AT 200/230 VAC, 10 HP AT 460 VAC, 15 HP AT 575 VAC 3 PHASE |
Auxiliary Contact | 1NO-1NC |
Resistive Ampere | 32 AMPERE (AC-1) |
Coil Voltage | 120 VAC AT 50/60 HZ |
Inductive Ampere | 18 AMPERE (AC-3) |
Number Of Poles | 3 |
Construction Standard | IEC |
Enclosure | OPEN |
Approval | UL, CSA, ASE, BV, DEMKO, DNV, FI, NEMKO, RINA, RRS, SEMKO |
Type | NON REVERSING |
Pkg Volume UOM | IN |
Pkg Volume | 26.048 |
Mfrcode | SQD |
---|---|
Pkg Width | 11.3 |
Pkg Length | 19.2 |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | .8 |
Product Name | CONTACTOR |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121529 |
Catalog Number | LC1D18G7 |
SCHNEIDER
LADN11 AUX CONTACTS LC1D 1NO/1NC
Product code: SCHLADN11
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
LADN22 AUX CONTACT BLK 2 NO 2 NC
Product code: SCHLADN22
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
LRD16 O/L RELAY 913A D12D38
Product code: SCHLRD16
Min: 1 EA
Cannot Order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.