Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
List price
$369.95 / EAContact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA
Liquid Level Sensors | |
Pkg Volume | 638.82 |
---|---|
Float Size | 2.58 INCH DIA X 7.13 INCH L |
Contact Voltage Rating | 120 TO 600 VAC, 125/250 VDC |
Contact Configuration | 2 POLE, 2NO |
Power Rating | 3 HP AT 230 VAC 1 PHASE, 5 HP AT 230 VAC 3 PHASE, 1/2 HP AT 230 VDC |
Enclosure | NEMA 1 |
Operating Temperature | -22 TO 220 DEG F |
Operator Type | 90 DEG OFFSET FLOAT ROD |
Voltage Rating | 230 VAC 1 PHASE, 575 VAC 3 PHASE, 230 VDC |
Size | 3.86 INCH W X 5.98 INCH H |
Approval | UL, CSA |
Material | POLYPROPYLENE |
Type | CLOSED TANK |
Pkg Volume UOM | IN |
Mfrcode | SQD |
---|---|
Pkg Height | 7.8 |
Pkg Width | 7 |
Pkg Length | 11.7 |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 4.42 |
Product Name | FLOAT SWITCH |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39122219 |
Catalog Number | 9037HG35 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.