false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XSAV11801 CTR/ROTA 150IMP/M(TE7B)

Mfr Number: XSAV11801
Product Code: SCHXSAV11801

Product Description
My Price
$197.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Inductive Proximity Sensors
Inductive Proximity Sensors
Feature Feature details
Catalog Number XSAV11801
Operating Temperature -13 TO 158 DEG F
Enclosure NEMA 1/3/4/6/12/13, IP67
Number of Wires 2
Operating Voltage 20 TO 264 VAC/VDC
Body Material NICKEL PLATED BRASS
Connection Type 2 M CABLE
Construction THREADED
Sensing Position END
Sensing Distance 10 MM
Output Configuration NC
Switching Frequency 6000 HZ
Load Current 0.35 AMPERE (AC), 0.2 AMPERE (DC)
Approval CE
Pkg Volume UOM IN
Pkg Volume 27.744
Mfrcode SQD
Mfr UNSPSC 41111926
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PROXIMITY SENSOR
Pkg Weight .53
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 15.6
Pkg Width 11.7
Pkg Height 5.8
Barrel Diameter 30 MM

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection