false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XS612B1PAL2 PROXIMITY SWITCH

Mfr Number: XS612B1PAL2
Product Code: SCHXS612B1PAL2

Product Description
My Price
$65.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Inductive Proximity Sensors
Inductive Proximity Sensors
Feature Feature details
Mfrcode SQD
Operating Voltage 12 TO 48 VDC
Body Material NICKEL PLATED BRASS
Connection Type 2 M PVR CABLE
Sensing Position END
Sensing Distance 4 MM
Output Configuration NO, PNP
Switching Frequency 5000 HZ
Construction THREADED
Shielding Type SHIELDED
Load Current 200 MILLIAMPERE
Sensing Face Material PBT
Number of Wires 3
Enclosure NEMA 3/4X/6P/12/13, IP68
Catalog Number XS612B1PAL2
Mfr UNSPSC 41111926
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PROXIMITY SENSOR
Pkg Weight .21
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Approval UL, CSA, CE
Operating Temperature -13 TO 158 DEG F
Barrel Diameter 12 MM

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection