We have updated our data protection policies based on new GDPR act. See Details
  • Product Categories
  • Store Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Create order using product number
  •   0
 Back
  • Browse Products
    • Boxes & Enclosures Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals Connectors, Crimps & Terminals
    • Data, Video, Audio Data, Video, Audio
    • Distribution Distribution
    • Fasteners & Hangers Fasteners & Hangers
    • Fuses Fuses
    • Heating, Ventilation Heating, Ventilation
    • Hazardous Location Products Hazardous Location Products
    • Lamps, Ballast & Accessories Lamps, Ballast & Accessories
    • Lighting Lighting
    • Motor Control & Automation Motor Control & Automation
    • Security & Signaling Security & Signaling
    • Tools, Test Equipment Tools, Test Equipment
    • Utility Utility
    • Wire & Cable Wire & Cable
    • Wiring Devices Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals Connectors, Crimps & Terminals
    • Data, Video, Audio Data, Video, Audio
    • Distribution Distribution
    • Fasteners & Hangers Fasteners & Hangers
    • Fuses Fuses
    • Heating, Ventilation Heating, Ventilation
    • Hazardous Location Products Hazardous Location Products
    • Lamps, Ballast & Accessories Lamps, Ballast & Accessories
    • Lighting Lighting
    • Motor Control & Automation Motor Control & Automation
    • Security & Signaling Security & Signaling
    • Tools, Test Equipment Tools, Test Equipment
    • Utility Utility
    • Wire & Cable Wire & Cable
    • Wiring Devices Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About
    • Support
    • Contact Us
    • General Information
    • About Us
    • Careers
    • Legal
    • Return Policy
    • Privacy & Security
    • Customer Terms
    • Vendor Terms
  • Resources
    • Information
    • Mobile App
    • Web Support Guide
    • Supplier Tools
    • Sylvania LED Solutions
    • Schneider Configurator
    • Schneider Electric Cross-Reference
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Motor Control & Automation
  3. Automation Products
  4. Programable Controllers (PLC)
  5. User Manuals And Other PLC Products
  6. SSM1A16F7
  • 
Product videos
Product images
SSM1A16F7 1 PHASE SSR, 6A@24-280VAC,90-1
 Previous
 Next
User Manuals And Other PLC Products - SSM1A16F7 1 PHASE SSR, 6A@24-280VAC,90-1 - SSM1A16F7
SCHNEIDERlogo
SCHNEIDER

SSM1A16F7 1 PHASE SSR, 6A@24-280VAC,90-1

Product code: 
SCHSSM1A16F7
Mfr Number: 
SSM1A16F7
Write a Review

Sign in to view your price

$89.95 / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



This product is no longer available to purchase.

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Cannot Order, this product is unavailable.

 Add to cart

Technical Documents



Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Recycling and Environmental Info
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Recycling and Environmental Info
 Submittal

Product Details



Product Details

SSM1A16F7 1 PHASE SSR, 6A@24-280VAC,90-1
This Schneider Electric Zelio SSM solid state modular DIN rail single-phase relay is rated 6 amperes, is controlled with a 90 to 140Vac input, has a rated load voltage of 24 to 280Vac with zero voltage switching, ideal for resistive loads.

Technical Specifications



Technical Specifications

User Manuals And Other PLC Products
Description SSM1A16F7 1 PHASE SSRELAIS 280 VAC 6A 12
Share this product

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return policy
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2023 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2023 Rexel www.rexel.ca

rexel global logo