false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9T2F 9 KVA 3 PH CU 115 DEG. C EPOXY POTT

Mfr Number: 9T2F
Product Code: SCH9T2F

Product Description
My Price
$2,919.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
User Manuals And Other PLC Products
User Manuals And Other PLC Products
Feature Feature details
Mfrcode SQD
Mounting WALL
Approval UL 506, UL (CANADA AND US), CSA C22.2
Size 19.1 INCH W X 12.25 INCH D X 14.75 INCH H
Application INDOOR/OUTDOOR
Frequency Rating 60 HZ
Enclosure NEMA 3R
Power Rating 9 KVA
Weight 235 LB
Construction EPOXY ENCAPSULATED, ENCLOSED, RAIN PROOF, ICE/SLEET PROOF
Number of Phases 3
Power Rating in KVA 9
Primary Voltage 480 V DELTA
Secondary Voltage 208 V STAR/120 V
Winding Type COPPER
Temperature Rise 115 DEG C
Additional Information INSULATION CLASS 180 DEG C
Pkg Volume UOM IN
Pkg Volume 3970.396
Catalog Number 9T2F
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121001
Product Name DRY TYPE GENERAL PURPOSE TRANSFORMER
Pkg Weight 280
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 13.9
Pkg Dmnsn UOM(1) IN
Pkg Width 19.3
Pkg Dmnsn UOM(2) IN
Pkg Height 14.8
Pkg Dmnsn UOM(3) IN
Taps (2) -5 PERCENT

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection