false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KM38LG 30MM LIGHT MODULE RESIST 120V

Mfr Number: 9001KM38LG
Product Code: SCH9001KM38LG

Product Description
My Price
$105.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
User Manuals And Other PLC Products
User Manuals And Other PLC Products
Feature Feature details
Mfrcode SQD
Pkg Height 2.2
Pkg Volume 14.256
Pkg Volume UOM IN
Additional Information MATERIAL THERMOPLASTIC POLYESTER HOUSING, STEEL SOCKET APPLICATION HAZARDOUS LOCATION USED ON 9001K CONTROL UNIT
Type PUSHBUTTON
Lamp Type 1.4 VA BA9S BASE GREEN LED
Approval UL 508, CSA C22.2, CE
Size 30 MM
Pkg Length 1.8
Pkg Width 3.6
Pkg Type PK
Catalog Number 9001KM38LG
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121544
Product Name LIGHT MODULE
Pkg Weight .14
Pkg Weight UOM LB
Pkg Qty 1
Pkg UOM EA
Lamp Input Type 120 VAC/VDC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection