false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XMLB004A2S11 PRESSURE SWITCH

Mfr Number: XMLB004A2S11
Product Code: SCHXMLB004A2S11

Product Description
My Price
$263.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pressure Sensors
Pressure Sensors
Feature Feature details
Mfrcode SQD
Operator Type BUNA N DIAPHRAGM
Enclosure IP66
Contact Rating 120 TO 240 VAC 1.5 TO 3 AMPERE
Contact Configuration SPDT, 1NO-1NC
Connection Type 1/4 INCH BSP
Operating Pressure Rating 3.62 TO 58 PSI
Differential Pressure Rating 2.9 TO 3.62 PSI
Pressure Media AIR, FRESH WATER, HYDRAULIC FLUID, SEA WATER
Approval UL, CSA, CE, RINA, GL
Additional Information WITH SCALE
Type ADJUSTABLE DIFFERENTIAL
Catalog Number XMLB004A2S11
Mfr UNSPSC 39121506
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PRESSURE SWITCH
Pkg Weight 2.25
Pkg Weight UOM LB
Pkg Qty 1
Pkg UOM EA
Maximum Surge Pressure Rating 130.5 PSI

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection