false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9012GAW5 PRESSURE SWITCH SINGLE STAGE

Product Description
My Price
$315.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pressure Sensors
Pressure Sensors
Feature Feature details
Mfrcode SQD
Type ADJUSTABLE DIFFERENTIAL
Application INDUSTRIAL
Approval UL, CSA, CE
Operator Type BUNA N DIAPHRAGM
Enclosure NEMA 4/4X/13
Enclosure Material ZINC PLATED STEEL
Contact Rating 120 TO 600 VAC 10 AMPERE, 125 TO 600 VDC 10 AMPERE
Contact Configuration SPDT 2 CIRCUIT
Connection Type 1/4 INCH-18 TPI FNPT
Operating Pressure Rating 3 TO 150 PSIG
Pressure Media AIR, GAS, HYDRAULIC OIL, STEAM, WATER
Differential Pressure Rating 6 TO 30 PSIG
Pkg Volume UOM IN
Pkg Height 5
Catalog Number 9012GAW5
Mfr UNSPSC 39122210
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PRESSURE SWITCH
Pkg Weight 2.88
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Pkg Width 6.7
Pkg Length 10
Pkg Volume 335
Maximum Line Pressure Rating 475 PSIG

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection