false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

48" FORWARD/REVERSE WHT CEILING FAN

Mfr Number: 48FR
Product Code: EPO48FR

Product Description
My Price
$65.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous
Miscellaneous
Feature Feature details
Length 16 In. DOWNROD LENGTH
Nominal O.D. 48 In. DIAMETER
Colour WHITE
Unit Qty. 1
Unit of Measure EACH
Brand Name ElectriPro
Csa / Ul Approved CSA/UL APPROVED
Mfr Part # 48CP
Description 'COMMERCIAL/INDUSTRIAL CEILING FAN, UP or DOWNDRAFT
Trade Size 48 In. FAN SIZE
Features '320 MAXIMUM RPM, 700 FT/MIN AIR VELOCITY 5 Ft. from FAN, 13000 CFM, 0.8 / 0.35 HIGH/LOW AMPS, 86 / 36 HIGH/LOW WATTS, REVERSIBLE THERMALLY PROTECTED PSC TYPE VARIABLE SPEED MOTOR w/PERMANENTLY LUBRICATED BEARINGS, PAINTED STEEL BLADES w/CURVED ENDS to D
Weight/Per 16 Lbs./EACH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection