We have updated our data protection policies based on new GDPR act. See Details
  • Product Categories
  • Fast Order
  • Store Locator


Changing the pickup branch can affect product availability.

No results found.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 results
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals Connectors, Crimps & Terminals
    • Data, Video, Audio Data, Video, Audio
    • Distribution Distribution
    • Fasteners & Hangers Fasteners & Hangers
    • Fuses Fuses
    • Heating, Ventilation Heating, Ventilation
    • Hazardous Location Products Hazardous Location Products
    • Lamps, Ballast & Accessories Lamps, Ballast & Accessories
    • Lighting Lighting
    • Motor Control & Automation Motor Control & Automation
    • Security & Signaling Security & Signaling
    • Tools, Test Equipment Tools, Test Equipment
    • Utility Utility
    • Wire & Cable Wire & Cable
    • Wiring Devices Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals Connectors, Crimps & Terminals
    • Data, Video, Audio Data, Video, Audio
    • Distribution Distribution
    • Fasteners & Hangers Fasteners & Hangers
    • Fuses Fuses
    • Heating, Ventilation Heating, Ventilation
    • Hazardous Location Products Hazardous Location Products
    • Lamps, Ballast & Accessories Lamps, Ballast & Accessories
    • Lighting Lighting
    • Motor Control & Automation Motor Control & Automation
    • Security & Signaling Security & Signaling
    • Tools, Test Equipment Tools, Test Equipment
    • Utility Utility
    • Wire & Cable Wire & Cable
    • Wiring Devices Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About
    • Support
    • Contact Us
    • General Information
    • About Us
    • Careers
    • Legal
    • Return Policy
    • Privacy & Security
    • Customer Terms
    • Vendor Terms
  • Resources
    • Information
    • Mobile App
    • Web Support Guide
    • Supplier Tools
    • Sylvania LED Solutions
    • Schneider Configurator
    • Schneider Electric Cross-Reference
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Lighting
  3. Indoor
  4. LED
  5. Undercabinet Lighting & Accessories
  6. LEDBAR9-40K
  • 
Product videos
Product images
LEDBAR940K 3W LED UC FIXT 4K 9
 Previous
 Next
Undercabinet Lighting & Accessories - LEDBAR940K 3W LED UC FIXT 4K 9" - LEDBAR9-40K
LITELINE CORPORATIONlogo
LITELINE CORPORATION

LEDBAR940K 3W LED UC FIXT 4K 9"

Product code: 
LILLEDBAR940K
Mfr Number: 
LEDBAR9-40K
Write a Review

Sign in to view your price

$77.95 / EA

Contact your local branch to check product availability.

Look up branches

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



This product is no longer available to purchase.

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Cannot Order, this product is unavailable.

 Add to cart

Technical Documents



Technical Documents

 Cut Sheet
Technical Documents
 Back

Technical Documents

 Cut Sheet

Product Details



Product Details

LEDBAR940K 3W LED UC FIXT 4K 9"

Technical Specifications



Technical Specifications

Undercabinet Lighting & Accessories
Description LEDBAR940K 3W LED UC FIXT 4K 9
Share this product

Accessories

  • ALFT6000-WH-3 6FT POWER CORD FOR STRIP

    LITELINE CORPORATION

    ALFT6000-WH-3 6FT POWER CORD FOR STRIP

    Product code: LILALFT6000WH3

    

     EA

    Min: 1 EA

    View Alternative
     Item already in cart

    Cannot Order, this product is unavailable.

     Add to cart

    Cannot Order, this product is unavailable.

  • ALFT6300WH HARDWIRE BOX W/ ON OFF SW

    LITELINE CORPORATION

    ALFT6300WH HARDWIRE BOX W/ ON OFF SW

    Product code: LILALFT6300WH

    

     EA

    Min: 1 EA

    View Alternative
     Item already in cart

    Cannot Order, this product is unavailable.

     Add to cart

    Cannot Order, this product is unavailable.

  • FBT6100WH3 12" FLUORO BAR JOINER

    LITELINE CORPORATION

    FBT6100WH3 12" FLUORO BAR JOINER

    Product code: LILFBT6100WH3

    

     EA

    Min: 1 EA

    View Alternative
     Item already in cart

    Cannot Order, this product is unavailable.

     Add to cart

    Cannot Order, this product is unavailable.

  • FBT6106WH3 6" FLUORO BAR JOINER

    LITELINE CORPORATION

    FBT6106WH3 6" FLUORO BAR JOINER

    Product code: LILFBT6106WH3

    

     EA

    Min: 1 EA

    View Alternative
     Item already in cart

    Cannot Order, this product is unavailable.

     Add to cart

    Cannot Order, this product is unavailable.

  • LEDBAR-MAGCLIP-3 SCREWLESS MAGCLIP 3/PKG

    LITELINE CORPORATION

    LEDBAR-MAGCLIP-3 SCREWLESS MAGCLIP 3/PKG

    Product code: LILLEDBARMAGCLIP3

    

     PK

    Min: 1 PK

    View Alternative
     Item already in cart

    Cannot Order, this product is unavailable.

     Add to cart

    Cannot Order, this product is unavailable.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return policy
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2023 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2023 Rexel www.rexel.ca

rexel global logo