false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

LVPF150C 077225 150W CEIL MOUNT CLEAR

Mfr Number: 077225
Product Code: IPELVPF150C

Product Description
My Price
$14,157.95 / C

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Vapour Tight Lighting
Vapour Tight Lighting
Feature Feature details
Material PVC POLYVINYL CHLORIDE
Nominal O.D. 4-3/4 In. O.D.
Colour GREY
Additional Description MAXIMUM 150 WATT A TYPE INCANDESCENT LAMP
Carton Qty. 6
Unit Qty. 1
Unit of Measure EACH
Csa / Ul Approved CSA/UL APPROVED
Brand Name SCEPTALIGHT
Manufacture IPEX
Mfr Part # LVPF150C (077225)
Description NON-METALLIC CEILING MOUNT FIXTURE w/CLEAR GLASS GLOBE & GUARD for WET LOCATIONS
Trade Size TRADE SIZE 1/2 In. & 3/4 In. HUBS
Std. Package Qty. 6

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection