false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

5B2WTORU 75W PAR30 TRIM WHT BAFFLE

Mfr Number: *174E33
Product Code: ACU5B2WTORU

Product Description
My Price
$8.85 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Recessed A-19, BR, PAR
Recessed A-19, BR, PAR
Feature Feature details
Type Trim
Special Features Trim Options: 5B2 (Black)
Brand Name Lithonia Lighting
Socket Type Not Applicable
Finish Gloss
Wattage Not Applicable W
Color White
Voltage Rating Not Applicable V
Height 7.88 IN
Application Light Commercial
Width 5.00 IN
Ballast Type Not Applicable
Mounting Recessed
Lamp Included No
Number of Lamps 1
Lamp Type Not Applicable
Length 7.88 IN
Material Aluminum
Standard cUL

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection