false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

RG12S3602MT9W EMERGENCY LIGHT 12V 360

Mfr Number: RG12S3602MT9W
Product Code: LUMRG12S3602MT9W

Product Description
My Price
$483.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency Lighting Units
Emergency Lighting Units
Feature Feature details
Mfrcode LUM
Head Style ROUND, TOP MOUNT
Number of Lamp Heads 2
DC Voltage Rating 12 V
AC Voltage Rating 120/347 VAC
Finish FACTORY WHITE
Approval CSA
Lamp Wattage 9 W
Lamp Type WEDGE BASE TUNGSTEN
Pkg Qty 1
Pkg UOM EA
Pkg Type PK
Pkg Weight UOM LB
Pkg Weight 35
Product Name EMERGENCY LIGHT FIXTURE
Mfr Fullname LUMACELL
Mfr UNSPSC 39111709
Catalog Number RG12S3602MT9W
Watt Hour Rating 360 W AT 1/2 HR, 210 W AT 1 HR, 150 W 1 1/2 HR, 120 W AT 2 HR, 60 W AT 4 HR

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection