false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

RG12144QB212W EMERGENCY LIGHT 12V 144

Mfr Number: RG12144QB212W
Product Code: LUMRG12144QB212W

Product Description
My Price
$415.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Emergency Lighting Units
Emergency Lighting Units
Feature Feature details
Mfrcode LUM
Lamp Wattage 12 W
Approval CSA C22.2
Size 30 3/4 INCH W X 4 3/4 INCH D X 4 3/4 INCH H
Enclosure Material COMPACT STEEL
AC Voltage Rating 120/347 VAC
Battery Type SEALED LEAD
DC Voltage Rating 12 V
Constructional Feature IMPACT RESISTANT
Number of Lamp Heads 2
Head Style CUBE, FRONT MOUNT
Lamp Type QUARTZ BI-PIN HALOGEN
Additional Information WITH FULLY AUTOMATIC SOLID-STATE CHARGER, LOW VOLTAGE BATTERY DISCONNECT, BROWNOUT PROTECTION, INTEGRAL TEST SWITCH, LED AC-ON PILOT LIGHT
Catalog Number RG12144QB212W
Mfr UNSPSC 39111709
Mfr Fullname LUMACELL
Product Name EMERGENCY LIGHT FIXTURE
Pkg Weight 20
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Type CEILING/WALL
Watt Hour Rating 144 W AT 1/2 HR, 84 W AT 1 HR, 60 W 1 1/2 HR, 48 W AT 2 HR, 24 W AT 4 HR

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection