false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

395W FLOUR SOCKET RS MEDIUM BIPI

Mfr Number: 395-W
Product Code: LEV395W

Product Description
My Price
$8.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent Sockets
Fluorescent Sockets
Feature Feature details
Mfrcode LEV
Type TURN
Additional Information CONTACT MATERIAL COPPER ALLOY
Lamp Type LINEAR FLUORESCENT
Mounting BUTT ON
Approval UL, CSA, NOM 057
Voltage Rating 600 V
Size 1.25 INCH W X 0.44 INCH D X 1.22 INCH H
Lamp Wattage 660 W
Terminal Type 18 AWG 9 INCH WIRE LEAD
Body Material THERMOPLASTIC
Lamp Base G13 MEDIUM BIPIN
Pkg Volume UOM CI
Pkg Volume 1.2
Pkg Height 15.5
Mfr UNSPSC 39111803
Catalog Number 395-W
Mfr Fullname LEVITON MFG CO.
Product Name FLUORESCENT LAMPHOLDER
Pkg Weight 20.1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 500
Pkg UOM EA
Pkg Length 16
Pkg Width 8.4
Body Color WHITE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection