false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

23661-OSL WHT FLUOR MEDIUM BI-PIN T8/12

Mfr Number: 23661-OSL
Product Code: LEV23661OSL

Product Description
My Price
$2.75 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent Sockets
Fluorescent Sockets
Feature Feature details
Mfrcode LEV
Pkg Volume UOM CI
Type MEDIUM PROFILE, TURN
Lamp Type T8/T12 FLUORESCENT
Additional Information WITH INTERNAL SHUNT CONNECTION PACKAGING QUANTITY 1 PER BAG
Mounting 22 GAUGE PANEL, SLIDE ON
Lamp Wattage 660 W
Approval UL (CANADA AND US), NOM 057
Size 1.16 INCH W X 0.66 INCH D X 1.48 INCH H
Voltage Rating 600 V
Body Material CHEMICAL RESISTANT THERMOPLASTIC
Lamp Base G13 MEDIUM BIPIN
Pkg Volume 1.08
Pkg Height 12.4
Catalog Number 23661-OSL
Mfr UNSPSC 39111803
Mfr Fullname LEVITON MFG CO.
Product Name FLUORESCENT LAMPHOLDER
Pkg Weight 27.1
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1800
Pkg Length 14.8
Pkg Width 10.3
Body Color WHITE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection