false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

13151-LU WHT FLUOR MEDIUM BI-PIN LK PLT

Mfr Number: 13151-LU
Product Code: LEV13151LU

Product Description
My Price
$3.09 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fluorescent Sockets
Fluorescent Sockets
Feature Feature details
Catalog Number 13151-LU
Additional Information CONTACT MATERIAL COPPER ALLOY
Type STRAIGHT IN, SELF LOCKING
Mounting 20 GAUGE PANEL, SLIDE ON
Lamp Type T8/T12 LINEAR FLUORESCENT
Lamp Wattage 660 W
Approval UL, NOM 057
Size 1.25 INCH W X 0.72 INCH D X 1.6 INCH H
Voltage Rating 600 V
Terminal Type 18 AWG SOLID/STRANDED TINNED, QUICK WIRE
Body Material THERMOSETTING UREA
Lamp Base G13 MEDIUM BIPIN
Pkg Volume 1.21
Pkg Volume UOM CI
Pkg Height 12.8
Mfrcode LEV
Mfr UNSPSC 39111803
Mfr Fullname LEVITON MFG CO.
Product Name FLUORESCENT LAMPHOLDER
Pkg Weight 34.4
Pkg Type PK
Pkg Weight UOM LB
Pkg Qty 1100
Pkg UOM EA
Pkg Length 15.6
Pkg Width 10.5
Body Color WHITE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection