false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

OWP342F120PLPBZ MINIWALLPACK 42W CFL

Mfr Number: OWP3 42F 120 P LP BZ M4
Product Code: ACUOWP342F120PLPBZM4

Product Description
My Price
$67.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wallpack Lens, Guards
Wallpack Lens, Guards
Feature Feature details
Type Wall Pack
Fixture Finish Brushed
Standard cUL
Special Features Provides general illumination for outdoor use in residential and light commercial applications. Ideal for entryways
Brand Name Lithonia Lighting
Socket Type 4-pin: GX24q-4
Voltage Rating 120 V
Color Bronze
Application Light Commercial
Ballast Type Electronic Ballast
Number of Lamps 1
Lamp Type Compact Fluorescent
Fixture Material Polycarbonate

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection