false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

T10170 24HR TIMER 40A 125V SPST

Mfr Number: T10170
Product Code: INTT10170

Product Description
My Price
$63.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfr UNSPSC 39122208
Size 5 INCH W X 3 INCH D X 7 3/4 INCH H
Application INDOOR/OUTDOOR LIGHTING, POST LANTERN, SIGN, POOL HEATER, FILTER, HYDROCHLORINATOR, AIR CONDITIONING, BLOWER, ELECTRIC FENCE, PUMP, HEATING/VENTILATING SYSTEM, MUSIC AND SIGNAL SYSTEM, FAN, POULTRY FOGGER, CONVEYER
Voltage Rating 125 VAC AT 60 HZ
Current Rating 40 AMPERE (RESISTIVE/TUNGSTEN)
Operating Temperature -40 TO 130 DEG F
Enclosure NEMA 1
Power Rating 2 HP AT 120 VAC (24 FLA), 1000 VA (PILOT DUTY)
Finish GRAY
Switch Type SPST
Max Number of Operations 12
Reserve Power NO
Min On Time 1 HR
Min Off Time 1 HR
Minimum On Time 1 HR
Approval CSA (CANADA AND US), CSA C22.2
Mounting WALL
Catalog Number T101
Pkg Height 8.25
Mfr Fullname INTERMATIC, INC
Material DRAWN STEEL
Type 24 HR
Pkg Width 3.5
Pkg Qty 12
Pkg Weight UOM LB
Additional Information WITH ON/OFF TRIPPER
Pkg UOM EA
Pkg Type PH
Product Name ELECTROMECHANICAL TIME SWITCH
Mfrcode INT-MAT
Pkg Weight 2.751
Pkg Length 5.5
Minimum Off Time 1 HR

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection