false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

LC4521C70 PHOTO CONTROL 120V TWISTLOCK

Mfr Number: LC4521C70
Product Code: INTLC4521C70

Product Description
My Price
$11.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode INT-MAT
Approval UL 773, CSA C22.2
Size 3 INCH DIA X 2 3/4 INCH H
Application STREET LIGHTING
Voltage Rating 120 VAC
Enclosure Material POLYPROPYLENE
Temperature Rating -20 TO 104 DEG F
Tungsten Load Rating 1800 W
Ballast Load Rating 1000 VA
Turn On Light Level 0.5 FC
Turn Off Light Level 15 FC
Surge Arrester Type OPEN TYPE SPARK GAP
Additional Information TUNGSTEN CURRENT 15 AMPERE BALLAST CURRENT 8.3 AMPERE COLOR TRANSLUCENT WITH COLOR CODED BAND FOR VOLTAGE IDENTIFICATION
Type THERMAL
Pkg Height 3.25
Catalog Number LC4521C
Mfr UNSPSC 39121524
Mfr Fullname INTERMATIC, INC
Product Name LIGHTING PHOTOCONTROL
Pkg Weight .201
Pkg Weight UOM LB
Pkg Type PH
Pkg Qty 12
Pkg UOM EA
Pkg Length 3.19
Pkg Width 3.19
Surge Arrester Rating 2400 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection