false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

K4127 347V STEM MTG PHOTO CONTROL

Mfr Number: K4127
Product Code: INTK4127

Product Description
My Price
$24.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode INT-MAT
Approval CSA (CANADA AND US)
Size 1 9/16 INCH W X 1 9/16 INCH D X 3 INCH H
Voltage Rating 347 VAC
Terminal Type 6 INCH WIRE LEAD
Enclosure Material SONIC WELDED POLYCARBONATE
Temperature Rating -40 TO 158 DEG F
Tungsten Load Rating 5205 W
Ballast Load Rating 2880 VA
Turn On Light Level 1 TO 5 FC
Additional Information TUNGSTEN CURRENT 15 AMPERE BALLAST CURRENT 8.3 AMPERE COLOR GRAY
Mounting 1/2 INCH-14 TPI STEM
Type THERMAL
Catalog Number K4127
Mfr Fullname INTERMATIC, INC
Mfr UNSPSC 39121524
Product Name PHOTOCONTROL
Pkg Weight 2.9
Pkg Weight UOM LB
Pkg Type PH
Pkg Qty 12
Pkg UOM EA
Turn Off Light Level 3 TO 15 FC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection