false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

IOSDPBIF2WH PIR SENSOR FOR ELECT BALLAST

Mfr Number: IOS-DPBIF2-WH
Product Code: INTIOSDPBIF2WH

Product Description
My Price
$22.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode INT-MAT
Voltage Rating 120 VAC
Finish WHITE
Load Rating 500 W AT 120 VAC (INCANDESCENT/TUNGSTEN), 500 VA AT 120 VAC (FLUORESCENT/BALLAST), 1/8 HP AT 120 VAC (MOTOR)
Field of View 150 DEG
Load Type INCANDESCENT/TUNGSTEN/FLUORESCENT/BALLAST/MOTOR
Wall Plate Type DECORATOR (INCLUDED)
Area Coverage 980 SQ FT
Sensor Type PASSIVE INFRARED
Approval UL, CUL
Pkg UOM EA
Catalog Number IOS-DPBIF2-WH
Mfr UNSPSC 39122236
Mfr Fullname INTERMATIC, INC
Product Name OCCUPANCY/VACANCY SENSOR
Pkg Weight 17.1
Pkg Weight UOM LB
Pkg Type PH
Pkg Qty 40
Time Delay 15 SEC TO 30 MIN

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection