false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

FD30MC 30 MIN TIMER IVORY DECORA

Product Description
My Price
$31.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode INT-MAT
Additional Information CAN BE USED IN SINGLE OR MULTI GANG INSTALLATION ENERGY SAVING TIMER
Mounting WALL
Approval UL 917, CSA C22.2
Size 1-1/4 INCH D
Application AIR CONDITIONER, BATHROOM FAN, BROOM CLOSET, CARRIAGE LIGHT, ENGINE BLOCK HEATER, EXHAUST FAN, INDOOR/OUTDOOR LIGHTING, LIGHTING OVERRIDE, PORCH LIGHT, PROCESS CONTROL, PUMP, SELF STORAGE FACILITY, STEAM ROOM, TELEVISION SET, TENNIS COURT LIGHTING, VENTIL
Color IVORY
Operation Type WITHOUT HOLD
Operating Temperature -40 TO 120 DEG F
Switch Type SPST
Contact Current Rating 20 AMPERE AT 125 VAC 50/60 HZ, 10 AMPERE AT 250/277 VAC 50/60 HZ (INDUCTIVE) 7 AMPERE AT 125 VAC 50/60 HZ (TUNGSTEN)
Time Cycle 30 MIN
Type DECORATOR
Pkg Height 7
Catalog Number FD30MC
Mfr UNSPSC 39122208
Mfr Fullname INTERMATIC, INC
Product Name TIMER
Pkg Weight .301
Pkg Weight UOM LB
Pkg Qty 6
Pkg Type PH
Pkg UOM EA
Pkg Length 2.5
Pkg Width 4
Contact Power Rating 1 HP AT 125 VAC 50/60 HZ, 2 HP AT 250 VAC 50/60 HZ

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection