false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

58755 100QCLDC(ESR)120V

Mfr Number: 58755
Product Code: SYE100QCLDCESR120V

Product Description
My Price
$24.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Other Halogen Lamps
Other Halogen Lamps
Feature Feature details
Voltage 120VAC
Initial Lumens 1900 INITIAL LUMENS
Watts 100 WATT
Shape/Bulb T4 BULB
Overall Len. In/Mm 2.438 In. (61.9mm) LONG
Base BA15d D.C. BAYONET BASE
Filament Design CC-2V FILAMENT
Hrs. Rated Life 1000 Hrs. RATED LIFE
Cri 100 CRI
Colour Temp. Cct (K) 2950 CCT (K)
Trade Mark SUPER-Q
Colour CLEAR
Operating Position UNIVERSAL OPERATING POSITION
Ansi Code ESR
Description HALOGEN SINGLE-ENDED LINEAR LAMP
Mfr Part # 100Q/CL/DC (ESR) 120V (58755)
Manufacture OSRAM SYLVANIA
Csa / Ul Approved CSA/UL APPROVED
Unit of Measure EACH
Carton Qty. 12
Product Ratings PASSES TCLP CRITERIA
Diameter In/Mm 0.50 In. (12.7mm) O.D.

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection