Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
List price
$2,159.95 / CContact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA
Thermostats & Accessories | |
Material | PVC POLYVINYL CHLORIDE |
---|---|
Trade Size | TRADE SIZE 2 In. |
Description | PVC ELECTRICAL DUCT TYPE DB-2 to RIGID PVC CONDUIT ADAPTER |
Mfr Part # | ARIG20 (029181) |
Manufacture | IPEX |
Brand Name | SUPER DUCT |
---|---|
Csa / Ul Approved | CSA/UL APPROVED |
Unit of Measure | EACH |
Unit Qty. | 1 |
Carton Qty. | 24 |
IPEX
2" PVC RIGID CONDUIT 32120
Product code: IPEPVC2X10
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
IPEX
008220 PV200 PVC DUCT TYPE II 200 X 10FT
Product code: IPE2DBII10GR008220
Min: 10 FT , Multiple 10 FT
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.