false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9070T3000D1 TRANSFORMER 480V

Mfr Number: 9070T3000D1
Product Code: SCH9070T3000D1

Product Description
My Price
$1,103.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Purge/Pressuration Systems & Hazardous Enclosures
Purge/Pressuration Systems & Hazardous Enclosures
Feature Feature details
Mfrcode SQD
Additional Information NUMBER OF PHASE 1 WINDING MATERIAL COPPER
Approval UL, CUL, CSA, CE, NOM
Mounting 1.13 INCH L X 0.44 INCH W SLOT
Size 9 INCH W X 6.86 INCH D X 8.46 INCH H
Terminal Type SCREW
Frequency Rating 50/60 HZ
Power Rating 3000 VA (UL/CSA/NOM), 2000 VA (CE)
Applicable Standard EN 61558/01.89
Primary Voltage 220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage 110/115/120 V
Temperature Rise 115 DEG C
Pkg Volume UOM IN
Pkg Volume 2237.76
Pkg Height 12.6
Catalog Number 9070T3000D1
Mfr UNSPSC 39121026
Pkg Weight 59.81
Product Name INDUSTRIAL CONTROL TRANSFORMER
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 14.8
Pkg Width 12
Insulation Class 180

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection