false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9070T100D1 100VA 480/240120 CTRL TX

Mfr Number: 9070T100D1
Product Code: SCH9070T100D1

Product Description
My Price
$73.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Purge/Pressuration Systems & Hazardous Enclosures
Purge/Pressuration Systems & Hazardous Enclosures
Feature Feature details
Mfrcode SQD
Additional Information NUMBER OF PHASE 1 WINDING MATERIAL COPPER
Mounting 0.48 INCH L X 0.2 INCH W SLOT
Approval UL, CUL, CSA, CE, NOM
Size 3.38 INCH W X 3.34 INCH D X 2.89 INCH H
Terminal Type SCREW
Power Rating 100 VA
Frequency Rating 50/60 HZ
Applicable Standard EN 61558/01.89
Primary Voltage 220 X 440 V, 230 X 460 V, 240 X 480 V
Secondary Voltage 110/115/120 V
Temperature Rise 55 DEG C
Power Rating in VA 100
Pkg Volume UOM IN
Pkg Volume 60.68
Catalog Number 9070T100D1
Mfr UNSPSC 39121026
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name INDUSTRIAL CONTROL TRANSFORMER
Pkg Weight 3.78
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Pkg Length 4.1
Pkg Width 4
Pkg Height 3.7
Insulation Class 105

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection