false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9036DW31C FLOAT SWITCH 575VAC 1HP D +OPT

Mfr Number: 9036DW31C
Product Code: SCH9036DW31C

Product Description
My Price
$447.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Liquid Level Sensors
Liquid Level Sensors
Feature Feature details
Mfrcode SQD
Mounting FLOOR
Approval UL, CSA
Size 5.5 INCH W X 4.25 INCH D X 5.06 INCH H
Voltage Rating 230 VAC 1 PHASE, 575 VAC 3 PHASE, 230 VDC
Operator Type SINGLE ARM LEVER
Enclosure NEMA 4
Operating Temperature -22 TO 220 DEG F
Power Rating 3 HP AT 230 VAC 1 PHASE, 5 HP AT 230 VAC 3 PHASE, 1/2 HP AT 230 VDC
Contact Configuration 2 POLE, 2NO
Additional Information WITH COMPENSATING SPRING
Type OPEN TANK/SUMP
Catalog Number 9036DW31C
Mfr UNSPSC 39122219
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name FLOAT SWITCH
Pkg Weight 4
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Material CAST ALUMINUM
Contact Voltage Rating 120 TO 600 VAC, 125/250 VDC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection