false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

A50P101 500V 10A SEMICOND FUSE

Mfr Number: A50P101
Product Code: MERA50P101

Product Description
My Price
$53.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
E-Rated Potential Transformer
E-Rated Potential Transformer
Feature Feature details
Mfrcode MFZ
Dia 0.56 INCH
Characteristics VERY FAST ACTING
Terminal Type FERRULE
Current Rating 10 AMPERE
Diameter 0.56 INCH
Voltage Rating 500 VAC
Approval UL
Additional Information APPLICATION DC DRIVE AND UPS SYSTEM CONTROLLED ARC VOLTAGE CURRENT LIMITING
Length 2 INCH
Type ROUND, SEMICONDUCTOR
Product Name SEMICONDUCTOR PROTECTION FUSE
Pkg UOM EA
Mfr Fullname MERSEN (FORMERLY FERRAZ SHAWMUT INC)
Mfr UNSPSC 39121628
Catalog Number A50P10-1
Interrupting Rating 100 KILOAMPERE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection