false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

130C 3/4X30FT RUBBER SPLICING TAPE

Mfr Number: 7000133169
Product Code: MMM130C

Product Description
My Price
$17.49 EA

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Terminal Kits
Terminal Kits
Feature Feature details
Mfrcode 3M
Maximum Continuous Temperature 194 DEG F
Dielectric Strength 750 V PER MIL
Thickness in Mil 30
Thickness 30 MIL
Width 3/4 INCH
Length 30 FT
Additional Information APPLICABLE STANDARD ASTM D-4388, HH-I-553C PACKAGING QUANTITY 24 ROLL PER CASE
Material LINERLESS, EPR
Type HIGH VOLTAGE INSULATING
Product Name SPLICING TAPE
Mfr Fullname 3M ELECTRICAL MARKET MRO SOLUTIONS
Mfr UNSPSC 31201502
Catalog Number 130C-3/4X30
Maximum Short Term Temperature 266 DEG F

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection