false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

EMERGENCY EXIT COMBO 8LMCE2MT9W

Mfr Number: 8LMCE2MT9W
Product Code: LUM8LMCE2MT9W

Product Description
My Price
$159.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Washers
Washers
Feature Feature details
Mfrcode LUM
Finish WHITE
Battery Type LEAD
AC Voltage Rating 120/347 VAC
DC Voltage Rating 6 V
Number of Faces SINGLE
Number of Lamp Heads 2
Head Style RECTANGULAR
Emergency Lamp Type TUNGSTEN
Watt Hour Rating 28 W 30 MIN, 16 W 1 HR, 12 W 1 1/2 HR, 9 W 2 HR
Letter Color RED
Face Type STENCIL
Enclosure Material STEEL
Size 13 3/8 INCH W X 4 5/8 INCH D X 12 1/4 INCH H
Approval CSA
Catalog Number 8LMCE2MT9W
Mfr UNSPSC 39111700
Mfr Fullname LUMACELL
Product Name EXIT SIGN AND EMERGENCY LIGHT FIXTURE
Pkg Weight 9
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Mounting UNIVERSAL, CEILING/END/WALL
Lamp Wattage 28 W
Exit Lamp Type LED

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection