774005 TOG SW HD DPST ONOFF 20A TOGG

Mfr Number: 774005
Product Code: IDE774005

Product Description
My Price
$11.49 / EA
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
NMD 90 Cable Straps
NMD 90 Cable Straps
Feature Feature details
Mfrcode IDEAL
Mounting BUSHING
Size 1.3 INCH L X 0.76 INCH W X 0.8 INCH H
Approval UL, CSA
Application POWER TOOL, MOTOR CONTROL
Voltage Rating 125/277 VAC
Current Rating 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC
Operation Type MAINTAINED ON/MAINTAINED OFF
Terminal Type 1/4 INCH SPADE
Contact Configuration DPST
Additional Information POWER RATING 1 1/2 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 4 CONSTRUCTION HEAVY DUTY MOUNTING HOLE SIZE 1/2 INCH DIA OPERATING TEMPERATURE 32 TO 185 DEG F
Type HEAVY DUTY BAT HANDLE
Catalog Number 774005
Mfr Fullname IDEAL INDUSTRIES INC
Mfr UNSPSC 39122211
Product Name TOGGLE SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Toggle Material NICKEL PLATED BRASS