false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CQO124M125C60 24CCT 125A 1PH 60A MB QO

Mfr Number: CQO124M125C60
Product Code: SCHCQO124M125C60

Product Description
My Price
$87.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Main Lug Only
Main Lug Only
Feature Feature details
Mfrcode SQD
Size 14.25 INCH W X 3.75 INCH D X 20.92 INCH H
Interrupting Rating 22 KILOAMPERE
Bus Material TIN PLATED COPPER
Circuit Configuration 1 PHASE 3 WIRE
Enclosure Type NEMA 1, INDOOR
Main Breaker Type QOM1 FRAME SIZE
Max Number of Circuits 24
Max Number of Spaces 24
Main Wire Size 6 TO 2/0 AWG (ALUMINUM/COPPER)
Maximum Number of Spaces 24
Breaker Mounting BOLT ON
Current Rating 125 AMPERE
Voltage Rating 120/240 VAC
Approval CSA
Catalog Number CQO124M125C60
Mfr UNSPSC 39121101
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name LOADCENTER BOX AND INTERIOR
Pkg Weight 23.63
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Pkg UOM EA
Type CONVERTIBLE MAIN BREAKER/LUG
Additional Information COVER MOUNTING FLUSH/SURFACE
Maximum Number of Circuits 24

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection